Zoro Homepage

1210MRCU Combination Wrench, 10 MM Opening, Rounded, 12-Point

  • Mfr # JHW1210MRCU

  • Zoro # G511342030


product price: $30.15
/ea

Key Features

Overall Length
178.6 MM
Material
Alloy Steel
Finish
Chrome
Head Size
10 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW1210MRCU
Zoro #
G511342030
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
178.6 MM
Head Size
10 mm

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12

Description

Combination Wrench, Wrench Opening: 10 MM; Open End Type: Rounded; Box End Type: 12-Point; Overall Length: 178.6 MM; Material: Alloy Steel; Number of Points: 12; Offset Angle: 15 Degrees -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.