Zoro Homepage

1218MNRC Combination Wrench, 18 Inch Opening, Rounded, 12-Point

  • Mfr # JHW1218MNRC

  • Zoro # G311337328


product price: $17.79
/ea

Key Features

Overall Length
9 3/8 Inch
Finish
High-Polish Satin-Chrome
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW1218MNRC
Zoro #
G311337328
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 3/8 Inch

Details

Finish
High-Polish Satin-Chrome
Number of Points
12

Description

Combination Wrench, Wrench Opening: 18 Inch; Open End Type: Rounded; Box End Type: 12-Point; Overall Length: 9 3/8 Inch; Finish: High-Polish Satin-Chrome; Number of Points: 12; Head Type: Standard -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.