Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1234BSC Combination Wrench, 1 1/16 Inch Opening, Rounded

  • Mfr # JHW1234BSC

  • Zoro # G711337867


product price: $37.95
/ea

Key Features

Overall Length
14-3/4 inches
Finish
Industrial Black
Head Size
1-1/16 inches
Number of Points
12
Open end thickness
1/2 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW1234BSC
Zoro #
G711337867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14-3/4 inches
Head Size
1-1/16 inches
Open end thickness
1/2 inches
Open end width
2-1/4 inches

Details

Finish
Industrial Black
Number of Points
12

Description

Combination Wrench, Wrench Opening: 1 1/16 Inch; Open End Type: Rounded; Box End Type: 12-Point; Overall Length: 14 3/4 Inch; Finish: Industrial Black; Number of Points: 12; Head Type: Standard -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.