Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1246B Combination Wrench, 1 7/16 Inch Opening, Rounded

  • Mfr # JHW1246B

  • Zoro # G411338201


product price: $73.15
/ea

Key Features

Overall Length
19-1/4 inches
Finish
Industrial Black
Head Size
1-7/16 inches
Number of Points
12
Open end thickness
5/8 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW1246B
Zoro #
G411338201
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19-1/4 inches
Head Size
1-7/16 inches
Open end thickness
5/8 inches
Open end width
3-1/16 inches

Details

Finish
Industrial Black
Number of Points
12

Description

Combination Wrench, Wrench Opening: 1 7/16 Inch; Open End Type: Rounded; Box End Type: 12-Point; Overall Length: 19 1/4 Inch; Finish: Industrial Black; Number of Points: 12; Head Type: Standard -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.