
12in Drop Forged C-Clamps, Yellow, Copper Plated Screw
Mfr # JHW20012
Zoro # G716289963
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/8 in
Capacity
12 in
Overall Length
12 in
Body Material
Forged Steel
Body Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW20012
Zoro #
G716289963
UPC #
-
Country of Origin
China
Dimensions
Diameter
7/8 in
Overall Length
12 in
Throat Depth
6-1/2 in
Details
Item
C-Clamp
Capacity
12 in
Body Material
Forged Steel
Body Color
Yellow
Max. Hand Load
7,000 lbs
Frame Proff Load
9,500 lbs
Working Load
6,000 lbs
Description
Copper plated screw resists weld splatterDrop-forged and heat treated for maximum strength and greater rigidityI-Beam design for extra strengthPowder coated frame resists rustSafety Yellow color makes clamps easy to locate in dark work areas
- "Safety Yellow" color makes clamps easy to locate in dark work areas
- Powder coated frame resists rust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.