1/4", 3/8", 3/8", 1/2", 1/2", 3/4" Drive Adaptor Set, SAE, 6 pcs, Industrial Black
Mfr # WSB-6ADPA
Zoro # G7164355
product price: $95.59
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4", 3/8", 3/8", 1/2", 1/2", 3/4"
Number of Pieces
6
Finish
Industrial Black
SAE or Metric
SAE
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSB-6ADPA
Zoro #
G7164355
UPC #
662459922373
Country of Origin
United States
Dimensions
Drive Size
1/4", 3/8", 3/8", 1/2", 1/2", 3/4"
Output Drive Size
1/4" F x 3/8" M, 1/2" F x 3/8" M, 3/8" F x 1/4" M, 1/2" F x 3/4" M, 3/8" F x 1/2" M, 3/4" F x 1/2" M
Details
Item
Adaptor Set
Number of Pieces
6
Finish
Industrial Black
SAE or Metric
SAE
Sub-Category
Williams
For Use With
Electric and Air Impact Wrenches, Hand Drive Tools
Description
Adaptor Set,3/8 In. D,6pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.