Zoro Homepage

1/4" Dr, 1/16" Size, SAE Hex Bit Socket, 6 Pts

  • Mfr # BITH0201

  • Zoro # G6532331


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Standard Long Length Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BITH0201
Zoro #
G6532331
UPC #
662459932228
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1-1/2"
Size
1/16"

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Standard Long Length Hex Bit
Number of Points
6
Sub-Category
Williams
Category Type
Socket Bits
Tether Ready
No
Tether Status
Not Tether Capable

Description

Hex Bit Socket,1/4 In. D,1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.