Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts

  • Mfr # JHWMA-050A

  • Zoro # G7090216


product price: $9.39
/ea

Key Features

Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMA-050A
Zoro #
G7090216
UPC #
662459201256
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1-1/2"
Size
1/2"

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Number of Points
6
Socket Type
Standard Length Hex Bit
Sub-Category
Williams
Tether Ready
No
Tether Status
Not Tether Capable

Description

Hex Bit Socket,1/4 In. D,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.