Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Dr, 1/4" Size, SAE Williams Hex Bit Socket, 6-Points

  • Mfr # MA-8LA

  • Zoro # G6531659


product price: $12.79
/ea

Key Features

Drive Size
1/4"
Overall Length
3"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-8LA
Zoro #
G6531659
UPC #
662459201478
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
3"
Size
1/4"

Details

Item
Williams Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Category Type
Socket Bits
Socket Type
Long Hex Bit
Sub-Category
Williams
Tether Ready
No

Description

Hex Bit Socket,1/4 In. D Long,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.