
1/4" Dr, 1/4" Size, SAE Williams Hex Bit Socket, 6 Pts
Mfr # JHWMA-8HBA
Zoro # G6532246
product price: $11.99
/eaKey Features
Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHWMA-8HBA
Zoro #
G6532246
UPC #
662459201591
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/2"
Size
1/4"
Details
Item
Williams Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Ball Tip Hex Bit
Category Type
Socket Bits
Tether Ready
No
Description
Ball Hex Bit Socket,1/4 In. D,1/4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.