
1/4" Dr, 1/8" Size, SAE Ball Hex Bit Socket, 6 Pts
Mfr # JHWMA-4HBA
Zoro # G7066300
product price: $11.65
/eaKey Features
Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHWMA-4HBA
Zoro #
G7066300
UPC #
662459201546
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/2"
Size
1/8"
Details
Item
Ball Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Category Type
Socket Bits
Socket Type
Ball Tip Hex Bit
Sub-Category
Williams
Description
Ball Hex Bit Socket,1/4 In. D,1/8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.