Zoro Homepage

1/4" Dr, 3/32" Size, SAE Hex Bit Socket, 6-Points

  • Mfr # JHWBITH0301

  • Zoro # G7052425


product price: $0.99
/ea
Sold in multiples of 7 for $6.93

Key Features

Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Standard Long Length Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWBITH0301
Zoro #
G7052425
UPC #
662459938244
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1-1/2"
Size
3/32"

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Standard Long Length Hex Bit
Number of Points
6
Category Type
Socket Bits
Sub-Category
Williams
Tether Ready
No

Description

Hex Bit,1/4 In. D,3/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.