This item is Discontinued.

This item is Discontinued.
1/4" Dr, 3mm Size, Metric Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (Discontinued)
Mfr #
35070-TH
Zoro #
G7602990
UPC # 662459974389
Country of Origin Taiwan, Province of China
Category Bit Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 35070-TH
- Zoro #
- G7602990
- UPC #
- 662459974389
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4"
- Overall Length
- 1-13/32"
- Size
- 3mm
Details
- Item
- Hex Bit Socket
- Finish
- High Polished Chrome
- SAE or Metric
- Metric
- Socket Type
- Standard Length Hex Bit
- Number of Points
- 6
- Sub-Category
- Williams
- Category Type
- Socket Bits
Description
Hex Bit Socket,1/4 In. Dr.,3mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.