Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Dr, 5/32" Size, SAE Ball Bit Socket, 6 Pts

  • Mfr # JHWTMAXS5E2

  • Zoro # G6532289


product price: $0.98
/ea
Sold in multiples of 8 for $7.84

Key Features

Drive Size
1/4"
Overall Length
1-1/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWTMAXS5E2
Zoro #
G6532289
UPC #
662459313867
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1-1/16"
Size
5/32"

Details

Item
Ball Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Number of Points
6
Socket Type
Stubby Hex Bit
Category Type
Socket Bits
Tether Ready
No

Description

Hex Ball Bit Socket,1/4 In. D,5/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.