
1/4" Dr, 5/32" Size, SAE Williams Hex Bit Socket, 6 Pts
Mfr # JHWMA-5SA
Zoro # G6531467
product price: $12.65
/eaKey Features
Drive Size
1/4"
Overall Length
1-1/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Stubby Hex Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWMA-5SA
Zoro #
G6531467
UPC #
662459201676
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/16"
Size
5/32"
Details
Item
Williams Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Stubby Hex Bit
Number of Points
6
Sub-Category
Williams
Category Type
Socket Bits
Description
Stubby Hex Bit Socket,1/4 In. D,5/32 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.