1/4" Dr, 7/16" Size, SAE Hex Bit Socket, 6 Pts
Mfr # BITH3.501
Zoro # G7043657
product price: $0.90
/eaSold in multiples of 7 for $6.30
Key Features
Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BITH3.501
Zoro #
G7043657
UPC #
662459932242
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/2"
Size
7/16"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Long Length Hex Bit
Category Type
Socket Bits
Sub-Category
Williams
Tether Ready
No
Description
Hex Bit Socket,1/4 In. D,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.