Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Dr, 7/32" Size, SAE Hex Bit Socket, 6 Pts, Overall Length: 1-13/32"

  • Mfr # JHW35003-TH

  • Zoro # G7644939


product price: $26.99
/ea

Key Features

Drive Size
1/4"
Overall Length
1-13/32"
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Standard Length Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW35003-TH
Zoro #
G7644939
UPC #
662459974358
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
1-13/32"
Size
7/32"

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Standard Length Hex Bit
Category Type
Socket Bits
Sub-Category
Williams
Number of Points
6

Description

Hex Bit Socket,1/4 In. Dr.,7/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.