Zoro Homepage

1/4" Dr, 7mm Size, Metric Hex Bit Socket, 6 Pts, Overall Length: 1-13/32"

  • Mfr # 35074-TH

  • Zoro # G7633319


product price: $27.89
/ea

Key Features

Drive Size
1/4"
Overall Length
1-13/32"
Finish
High Polished Chrome
SAE or Metric
Metric
Size
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35074-TH
Zoro #
G7633319
UPC #
662459974426
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
1-13/32"
Size
7mm

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Category Type
Socket Bits
Sub-Category
Williams
Socket Type
Standard Length Hex Bit

Description

Hex Bit Socket,1/4 In. Dr.,7mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.