1/4" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts
Mfr # MA-4-1/2HBA
Zoro # G7634737
product price: $11.29
/eaKey Features
Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA-4-1/2HBA
Zoro #
G7634737
UPC #
662459201553
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/2"
Size
9/64"
Details
Item
Ball Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Ball Tip Hex Bit
Sub-Category
Williams
Category Type
Socket Bits
Tether Ready
No
Description
Ball Hex Bit Socket,1/4 In. D,9/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.