1/4" Dr, 9/64" Size, SAE Hex Bit Socket, 6 Pts
Mfr # MA-4.5SA
Zoro # G7133850
product price: $11.79
/eaKey Features
Drive Size
1/4"
Overall Length
1-1/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Stubby Hex Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-4.5SA
Zoro #
G7133850
UPC #
662459201669
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/16"
Size
9/64"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Stubby Hex Bit
Sub-Category
Williams
Category Type
Socket Bits
Number of Points
6
Tether Ready
No
Tether Status
Not Tether Capable
Description
Stubby Hex Bit Socket,1/4 In. D,9/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.