
1/4" Dr, 9/64" Size, SAE Williams Hex Bit Socket, 6 Pts
Mfr # JHWTMAXS45E2
Zoro # G6532255
product price: $0.70
/eaSold in multiples of 12 for $8.40
Key Features
Drive Size
1/4"
Overall Length
1-1/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWTMAXS45E2
Zoro #
G6532255
UPC #
662459313850
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/16"
Size
9/64"
Details
Item
Williams Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Socket Type
Stubby Hex Bit
Number of Points
6
Tether Ready
No
Product Type
Hex Ball Bit Socket,1/4" D,9/64"
Description
Hex Ball Bit Socket,1/4 In. D,9/64 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.