Shop WILLIAMS
See all product information
Create Account
1/4" Drive, 11/32" SAE Socket, 12 Points, Deep , 11/32, 1/4" Dr.
Mfr # JHW30411-TH
Zoro # G7617788
product price:Â
$
27.35
/ea
Key Features
Drive Size
1/4"
Size
11/32"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW30411-TH
- Zoro #
- G7617788
- UPC #
- 662459361646
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4"
- Size
- 11/32"
- Overall Length
- 1-31/32"
Details
- Item
- Deep Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Sub-Category
- Williams
- Socket Type
- Deep
Description
Deep Socket,12 pt.,11/32,1/4 In. Dr.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov