22 pc. SAE 1/4 in. Dr. Socket Set, Ratchet, Extension, Storage Case
- Mfr # W36901
- Zoro # G423311179
product price:Â
$
45.89
/ea
Key Features
Drive Size
1/4 in
Finish
Polished
Drive End Type
Hex
Socket Depth
Standard, Deep
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36901
- Zoro #
- G423311179
- UPC #
- 39564369018
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Polished
- Drive End Type
- Hex
- SAE or Metric
- SAE
- Grade
- Professional
- Case Included
- Yes
- Socket Points
- 6 point
- Material
- Chrome Vanadium Steel
- Impact Rated
- No
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Standard, Deep
Description
Performance Tool W36901 22 Piece 1/4-Inch drive socket set Includes: 1/4-Inch drive 45 gear tooth quick release ratchet, 1 universal joint, 2-Inch extension, 6-Inch extension, 10pc standard socket sizes: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2-Inch, 8pc deep socket sizes: 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2-Inch. All pieces are made of chrome vanadium alloy steel for strength and durability, with a polished nickel chrome plated finish to resist corrosion. Sockets have recessed edges and are designed to reduce fastener rounding.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.