Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive, 11/32" SAE Socket, 6 Points, Deep 1/4" D, 6Pt, 11/32

  • Mfr # MD-611

  • Zoro # G6532018


product price: $8.99
/ea

Key Features

Size
11/32"
Finish
High Polished Chrome
Overall Length
2"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD-611
Zoro #
G6532018
UPC #
662459200969
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
11/32"
Overall Length
2"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Sub-Category
Williams

Description

Deep Socket,1/4 In. D,6Pt,11/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.