Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive, 14mm Metric Socket, 12 Points, Deep 1/4" D, 12Pt, 14mm

  • Mfr # 30814

  • Zoro # G6532149


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Size
14mm
Finish
High Polished Chrome
Overall Length
2"
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30814
Zoro #
G6532149
UPC #
662459316134
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
14mm
Overall Length
2"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
Deep
Tether Ready
No

Description

Deep Socket,1/4 In. D,12Pt,14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.