1/4" Drive, 3/16" SAE Socket, 12 Points, Standard 1/4"D, 12Pt, 3/16
Mfr # JHW30206
Zoro # G7058865
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Drive Size
1/4"
Size
3/16"
Finish
High Polished Chrome
Overall Length
1"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW30206
Zoro #
G7058865
UPC #
662459964038
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
3/16"
Overall Length
1"
Details
Item
Shallow Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Description
Standard Socket,1/4 In.D,12Pt,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.