Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive, 3/8" SAE Socket, 12 Points, Standard 1/4"D, 12Pt, 3/8

  • Mfr # JHWM-1212

  • Zoro # G7160907


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Drive Size
1/4"
Finish
Chrome Satin
Overall Length
7/8"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWM-1212
Zoro #
G7160907
UPC #
662459200839
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
3/8"
Overall Length
7/8"

Details

Item
Williams Socket
Finish
Chrome Satin
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Tether Ready
No

Description

Standard Socket,1/4 In.D,12Pt,3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.