Zoro Homepage

1/4" Drive, 4mm Metric Socket, 12 Points, 1/4" D, 12Pt, 4mm

  • Mfr # JHW30604A

  • Zoro # G7148727


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Drive Size
1/4"
Size
4mm
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW30604A
Zoro #
G7148727
UPC #
662459964137
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
4mm
Overall Length
1"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
High-Polished Chrome

Description

Socket,1/4 In. D,12Pt,4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.