Zoro Homepage

1/4" Drive, 4mm Metric Socket, 6 Points, 1/4" D, 6Pt, 4mm

  • Mfr # JHWMM-604

  • Zoro # G6531555


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMM-604
Zoro #
G6531555
UPC #
662459202000
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
4mm
Overall Length
7/8"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow

Description

Socket,1/4 In. D,6Pt,4mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.