1/4" Drive, 5/16" SAE Socket, 8 Points
Mfr # M-810
Zoro # G7146959
product price: $7.29
/eaKey Features
Finish
High Polished Chrome
Overall Length
7/8"
SAE or Metric
SAE
Number of Points
8
Socket Type
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-810
Zoro #
G7146959
UPC #
662459200716
Country of Origin
United States
Dimensions
Drive Size
1/4"
Size
5/16"
Overall Length
7/8"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
8
Socket Type
Shallow
Sub-Category
Williams
Tether Ready
No
Description
Socket,1/4 In. D,8Pt,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.