1/4" Drive, 5/32" SAE Socket, 6 Points, Deep 1/4" D, 6Pt, 5/32
Mfr # MD-605
Zoro # G6531905
product price: $10.19
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD-605
Zoro #
G6531905
UPC #
662459200907
Country of Origin
United States
Dimensions
Drive Size
1/4"
Size
5/32"
Overall Length
2"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Tether Ready
No
Product Type
Deep Socket,1/4" D,6Pt,5/32"
Tether Status
Not Tether Capable
Description
Deep Socket,1/4 In. D,6Pt,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.