1/4" Drive, 7/32" SAE Socket, 12 Points, Standard 1/4"D, 12Pt, 7/32
Mfr # 30207
Zoro # G7057806
product price: $3.99
/eaSold in multiples of 100 for $399.00
Key Features
Drive Size
1/4"
Size
7/32"
Finish
High Polished Chrome
Overall Length
1"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30207
Zoro #
G7057806
UPC #
662459964045
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
7/32"
Overall Length
1"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Description
Standard Socket,1/4 In.D,12Pt,7/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.