
1/4" Drive, 7/32" SAE Socket, 12 Points, Standard , 7/32, 1/4" Dr.
Mfr # 30207-TH
Zoro # G7638079
product price: $24.39
/eaKey Features
Drive Size
1/4"
Size
7/32"
Finish
High Polished Chrome
Overall Length
1"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30207-TH
Zoro #
G7638079
UPC #
662459361509
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
7/32"
Overall Length
1"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Description
Standard Socket,12 pt.,7/32,1/4 In. Dr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.