Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive, 7/32" SAE Socket, 6 Points, 1/4 X7/32 Hex Sockets

  • Mfr # JHWM-607

  • Zoro # G3545775


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Drive Size
1/4"
Finish
High Polished Chrome
Overall Length
7/8"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWM-607
Zoro #
G3545775
UPC #
662459200532
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
7/32"
Overall Length
7/8"

Details

Item
Shallow Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Shallow
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Category Type
Hex Socket
Sub-Category
Williams
Tether Style
Tether Capable
Tether Ready
No
Product Type
1/4 X7/32 6 Pt Hex Sockets
Tether Status
Not Tether Capable

Description

1/4 X7/32 6 Pt Hex Sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.