Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive, 7mm Metric Socket, 12 Points, 1/4" D, 12Pt, 7mm

  • Mfr # JHW30607A

  • Zoro # G7152035


product price: $3.89
/ea
Sold in multiples of 2 for $7.78
Additional $2.50 delivery surcharge applies per item.
See details

Key Features

Drive Size
1/4"
Size
7mm
Finish
High Polished Chrome
Overall Length
1"
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW30607A
Zoro #
G7152035
UPC #
662459964175
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
7mm
Overall Length
1"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
High-Polished Chrome

Description

Socket,1/4 In. D,12Pt,7mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.