1/4" Drive, 9/32" SAE Socket, 12 Points, Standard 1/4"D, 12Pt, 9/32
Mfr # JHW30209
Zoro # G7145181
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Drive Size
1/4"
Size
9/32"
Finish
High Polished Chrome
Overall Length
1"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW30209
Zoro #
G7145181
UPC #
662459964069
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
9/32"
Overall Length
1"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Description
Standard Socket,1/4 In.D,12Pt,9/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.