1/4" Drive, 9mm Metric Socket, 12 Points, 1/4" D, 12Pt, 9mm
Mfr # JHW30609A
Zoro # G7164599
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Size
9mm
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
High-Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW30609A
Zoro #
G7164599
UPC #
662459964199
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
9mm
Overall Length
1"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
High-Polished Chrome
Sub-Category
Williams
Description
Socket,1/4 In. D,12Pt,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.