1/4" Drive, 9mm Metric Socket, 12 Points, Deep 1/4" D, 12Pt, 9mm
Mfr # 30809
Zoro # G7161038
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Size
9mm
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30809
Zoro #
G7161038
UPC #
662459316080
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
9mm
Overall Length
2"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
Deep
Description
Deep Socket,1/4 In. D,12Pt,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.