1/4" Drive, 9mm Metric Socket, 6 Points, Deep 1/4" D, 6Pt, 9mm
Mfr # MMD-609
Zoro # G6531799
product price: $9.39
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMD-609
Zoro #
G6531799
UPC #
662459202260
Country of Origin
United States
Dimensions
Drive Size
1/4"
Size
9mm
Overall Length
2"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Description
Deep Socket,1/4 In. D,6Pt,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.