1/4" Drive Deep Socket Set, 10 pcs

  • Mfr # JHWWSMD10HRC

  • Zoro # G6517211


product price:  $79.29
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
10
Includes
(10) 1/4" Deep Sockets
Finish
High Polished Chrome
Size
3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWWSMD10HRC
Zoro #
G6517211
UPC #
662459908254
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16"
Overall Length
2"

Details

Item
Deep Socket Set
Number of Pieces
10
Includes
(10) 1/4" Deep Sockets
Finish
High Polished Chrome
Material
High-Grade Chrome Vanadium Steel
Socket Type
Deep
Number of Points
6
Tether Ready
No
Product Type
Deep Socket Set,1/4" D,6Pt,10pcs.

Description

Deep Socket Set,1/4 In. D,6Pt,10pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.