1/4" Drive Hand Ratchet, Chrome plated
Mfr # M-52A
Zoro # G6517178
product price: $32.59
/eaKey Features
Drive Size
1/4"
Overall Length
5"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M-52A
Zoro #
G6517178
UPC #
662459200013
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
5"
Details
Item
Hand Ratchet
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams
Description
Round Head Ratchet,5 In. 1/4 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.