Shop WILLIAMS
See all product information
Create Account
1/4" Drive, Hand Ratchet , Chrome plated
- Mfr # JHWM-52ARK
- Zoro # G7142451
product price:Â
$
19.95
/ea
Key Features
Number of Pieces
1
Sub-Category
Williams
Finish
Chrome plated
Drive Size
1/4"
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWM-52ARK
- Zoro #
- G7142451
- UPC #
- 662459907776
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
Details
- Item
- Hand Ratchet
- Number of Pieces
- 1
- Sub-Category
- Williams
- Finish
- Chrome plated
- SAE or Metric
- SAE
Description
Ratcheting Repair Kit,for M-52A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov