Zoro Homepage

1/4" Drive Impact Socket Set

  • Mfr # WS-7-19TB

  • Zoro # G7049336


product price: $2,487.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Finish
Black Industrial
SAE or Metric
SAE
Includes
(1) 3-1/8" Extension; (1) Universal Joint; (1) Tool Box; (1) 1" Drive Shallow 6-Point Sockets' of 2-5/8" Length: 1-1/2"; (1) 1" Drive Shallow 6-Point Sockets' of 2-3/4" Length: 1-5/8"; (1) 1" Drive Shallow 6-Point Sockets' of 2-7/8" Length: 1-3/4"; (1) 1" Drive Shallow 6-Point Sockets' of 2-15/16" Length: 1-7/8"; (1) 1" Drive Shallow 6-Point Sockets' of 3-1/8" Length: 2"; (1) 1" Drive Shallow 6-Point Sockets' of 3-1/4" Length: 2-1/8"; (1) 1" Drive Shallow 6-Point Sockets' of 3-5/16" Length: 2-1/4"; (1) 1" Drive Shallow 6-Point Sockets' of 3-1/2" Length: 2-3/8"; (1) 1" Drive Shallow 6-Point Sockets' of 3-5/8" Length: 2-1/2"; (2) 1" Drive Shallow 6-Point Sockets' of 3-5/8" Length: 2-9/16",2-5/8"; (1) 1" Drive Shallow 6-Point Sockets' of 3-7/8" Length: 2-3/4"; (1) 1" Drive Shallow 6-Point Sockets' of 4" Length: 2-7/8"; (2) 1" Drive Shallow 6-Point Sockets' of 4-3/8" Length: 3",3-1/8"; (1) 1" Drive Shallow 6-Point Sockets' of 4-3/8" Length: 3-1/4"; (1) 1" Drive Shallow 6-Point Sockets' of 4-3/4" Length: 3-1/2"
Socket Type
Shallow Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-7-19TB
Zoro #
G7049336
UPC #
662459361011
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
Various
Size
1-1/2",1-5/8",1-3/4",1-7/8",2",2-1/8",2-1/4",2-3/8",2-1/2",2-9/16",2-5/8",2-3/4",2-7/8",3",3-1/8",3-1/4",3-1/2"

Details

Item
Impact Socket Set,1" D,19pcs.
Finish
Black Industrial
SAE or Metric
SAE
Includes
(1) 3-1/8" Extension; (1) Universal Joint; (1) Tool Box; (1) 1" Drive Shallow 6-Point Sockets' of 2-5/8" Length: 1-1/2"; (1) 1" Drive Shallow 6-Point Sockets' of 2-3/4" Length: 1-5/8"; (1) 1" Drive Shallow 6-Point Sockets' of 2-7/8" Length: 1-3/4"; (1) 1" Drive Shallow 6-Point Sockets' of 2-15/16" Length: 1-7/8"; (1) 1" Drive Shallow 6-Point Sockets' of 3-1/8" Length: 2"; (1) 1" Drive Shallow 6-Point Sockets' of 3-1/4" Length: 2-1/8"; (1) 1" Drive Shallow 6-Point Sockets' of 3-5/16" Length: 2-1/4"; (1) 1" Drive Shallow 6-Point Sockets' of 3-1/2" Length: 2-3/8"; (1) 1" Drive Shallow 6-Point Sockets' of 3-5/8" Length: 2-1/2"; (2) 1" Drive Shallow 6-Point Sockets' of 3-5/8" Length: 2-9/16",2-5/8"; (1) 1" Drive Shallow 6-Point Sockets' of 3-7/8" Length: 2-3/4"; (1) 1" Drive Shallow 6-Point Sockets' of 4" Length: 2-7/8"; (2) 1" Drive Shallow 6-Point Sockets' of 4-3/8" Length: 3",3-1/8"; (1) 1" Drive Shallow 6-Point Sockets' of 4-3/8" Length: 3-1/4"; (1) 1" Drive Shallow 6-Point Sockets' of 4-3/4" Length: 3-1/2"
Socket Type
Shallow Impact
Sub-Category
Williams
Number of Points
6
Tether Ready
No

Description

Impact Socket Set,1 In. D,19pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.