Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive, T10 SAE Socket, Torx Bit 1/4" D, T10

  • Mfr # 35080

  • Zoro # G7150547


product price: $8.79
/ea

Key Features

Finish
High Polished Chrome
Overall Length
1-13/32"
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35080
Zoro #
G7150547
UPC #
662459350800
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
T10
Overall Length
1-13/32"

Details

Item
Torx Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Socket Type
Torx Bit

Description

Torx Bit Socket,1/4 In. D,T10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.