Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive, T15 SAE Socket, Torx Bit 1/4" D, T15

  • Mfr # JHW35081

  • Zoro # G7153128


product price: $9.45
/ea

Key Features

Finish
High Polished Chrome
Overall Length
1-13/32"
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW35081
Zoro #
G7153128
UPC #
662459350817
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
T15
Overall Length
1-13/32"

Details

Item
Torx Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Torx Bit
Sub-Category
Williams
Category Type
Socket Bits

Description

Torx Bit Socket,1/4 In. D,T15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.