
1/4" Drive, T8 SAE Socket
Mfr # JHW35079
Zoro # G6531458
product price: $8.45
/eaKey Features
Finish
High Polished Chrome
Overall Length
1-13/32"
SAE or Metric
SAE
Category Type
Socket Bits
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW35079
Zoro #
G6531458
UPC #
662459342720
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
T8
Overall Length
1-13/32"
Details
Item
Torx Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Torx Bit
Category Type
Socket Bits
Sub-Category
Williams
Description
Torx Bit Socket,1/4 In. D,T8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.