1/4 inch Drive Dual Scale Dial Torque Wrench -15 in-lb; 1.8 Nm

  • Mfr # 151LDINAW

  • Zoro # G722589668


product price:  $643.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Drive Size
1/4 in
Material
Metal
Height
1.2 in
Overall Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151LDINAW
Zoro #
G722589668
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Height
1.2 in
Overall Length
11.5 in
Width
2.75 in

Details

Color
Silver
Material
Metal
Item
Single Scale Dial Torque Wrench

Description

Designed for manufacturing, assembly, process control in oil & gas, renewable energy, mining, heavy manufacturing and transportation Sturdy body construction ensures maximum durability Easy to read scale Large easy to read dial is shock resistant and protected by a tough metal guard Memory needle retains highest torque reading applied Calibrated in both CW and CCW direction Accuracy: +-2% of indicated value, CW and CCW, from 20% to 100% of full scale Individually serialized with matching Certificate of Calibration traceable to N.I.S.T. Drive Size, inches 1/4 US Range, in-lb 0-15 US Increments, in-lb 0.25 Metric Range, Nm 0-1.8 Metric Increments, Nm 0.05 Length, inches 11.5 Width, inches 2.75 Overall Height, inches 1.2 Weight, lb 1.98

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.