1/4 inch Drive Dual Scale Dial Torque Wrench -30 in-lb; 3.5 Nm

  • Mfr # 301LDINAW

  • Zoro # G422589784


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Torque Range (in.-lbs.)
0-30 lbs
Drive Size
1/4 in
Primary Scale Increments
0.5 lbs
Width
2.75 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301LDINAW
Zoro #
G422589784
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Width
2.75 in
Overall Length
11.5 in
Height
1.2 in

Details

Torque Range (in.-lbs.)
0-30 lbs
Primary Scale Increments
0.5 lbs
Color
Silver
Material
Metal
Item
Single Scale Dial Torque Wrench

Description

Designed for manufacturing, assembly, process control in oil & gas, renewable energy, mining, heavy manufacturing and transportation Sturdy body construction ensures maximum durability Easy to read scale Large easy to read dial is shock resistant and protected by a tough metal guard Memory needle retains highest torque reading applied Calibrated in both CW and CCW direction Accuracy: +-2% of indicated value, CW and CCW, from 20% to 100% of full scale Individually serialized with matching Certificate of Calibration traceable to N.I.S.T. Drive Size, inches 1/4 US Range, in-lb 0-30 US Increments, in-lb 0.5 Metric Range, Nm 0-3.5 Metric Increments, Nm 0.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.