14" L 2-9/16" Cap. Aluminum Pipe Wrench, 14", Aluminum Heavy Duty

  • Mfr # JHW13506

  • Zoro # G7089166


product price:  $42.99
/ea

Key Features

Overall Length
14"
Jaw Capacity
2-9/16"
Handle Material
Aluminum
Features
Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW13506
Zoro #
G7089166
UPC #
662459135063
Country of Origin
China

Dimensions

Overall Length
14"

Details

Item
Pipe Wrench,14",Aluminum Heavy Duty
Jaw Capacity
2-9/16"
Handle Material
Aluminum
Features
Aluminum Pipe Wrenches are Approximately 40% Lighter than Cast Iron; Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
Sub-Category
Williams

Description

Pipe Wrench,14 In.,Aluminum Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.