Zoro Homepage

14-PC Electricians Kit with Tool Backpack

  • Mfr # JHWELECTBPKIT

  • Zoro # G722589675


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Length
17.75 in
Material
Water resistant 1680D heavy duty material
Width
6.5 in
Color
Black/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWELECTBPKIT
Zoro #
G722589675
UPC #
-
Country of Origin
United States

Dimensions

Height
15.75 in
Length
17.75 in
Width
6.5 in

Details

Material
Water resistant 1680D heavy duty material
Item
Kit
Color
Black/Blue

Description

Portable and lightweight, allows the electrical technician on-the-go to safely and securely take tools to the job Includes common tools needed for electrical installation, repair and maintenance Tool backpack features water resistant 1680D heavy duty material, rigid plastic bottom, heavy duty zippers, tape measure clip, tape loop, padded shoulder straps and rear panel, sturdy carrying handles, 32 Internal pockets and 4 external pockets Tool load includes: (2 slotted screwdrivers, (1 Phillips screwdriver, (1 16oz. claw hammer, (1 HD side-cutting combo pliers, (2 adjustable joint pliers, (1 wire stripper, (1 9" torpedo level, (1 25ft tape measure, (1 retractable utility knife, (1 12" professional hack saw, (1 150 lumen LED work light, (1 AC voltage tester (not available individually

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.